Apply to be a TradeMaster!
Main product image of F-GN1100SN Indulge Contemporary Instant Hot Water Dispenser (Satin Nickel), 44251B
Magnifying glass
Hover image to zoom

F-GN1100SN Indulge Contemporary Instant Hot Water Dispenser (Satin Nickel), 44251B

SKU:
44251B
Rating:
(0)
Q&A:
(0)
F-GN1100SN Indulge Contemporary Instant Hot Water Dispenser (Satin Nickel), 44251B
Magnifying glass
Hover image to zoom
$379.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Finish: 
Satin Nickel
ChromeSatin Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Satin Nickel
Product Highlight: Connection Size
3/8" Connection

Description

–
Indulge Contemporary is our finest line of instant hot water dispensers for use with our Stainless Steel Tank (HWT-F1000S - sold separately) for filtered steaming hot water all in one system. The contemporary design, in an array of beautiful designer finishes, will complement any kitchen. Designed for use with the re-engineered InSinkErator Stainless Steel Tank and Filtration System, enjoy hot filtered water right when you need it - now.

Features
  • Hot Only - Dispenses steaming hot water
  • Graceful high-arching spout swivels for greater convenience and stylish integrated levers provide a dramatic look
  • The hot lever automatically shuts off
  • Durable all brass dispenser construction
  • 5-Year We Come To You In-Home Service Warranty
  • NSF listed
  • For use with InSinkErator's Stainless Steel Tank and Filtration System
  • Available in several designer finishes

Specs

–
Application:

Residential

Number of Holes:

1

Approvals:

NSF/ANSI 61

Lead Free

Faucet Configuration:

Single Hole

Handle Style:

Lever

Type:

Manual

Finish Family:

Brushed Nickel

Series:

Indulge Contemporary

Installation Type:

Deck Mount

Material:

Brass

Warranty:

5 Year Limited

Product Type:

Hot Water Dispenser

Finish:

Satin Nickel

Connection Size:

3/8"

Number of Handles:

1

Features:

Auto Shut-Off

Hot Water Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy