Apply to be a TradeMaster!
Main product image of Indulge Tuscan Hot Only Faucet (F-GN2215-Oil Rubbed Bronze), 44392AA
Magnifying glass
Hover image to zoom

Indulge Tuscan Hot Only Faucet (F-GN2215-Oil Rubbed Bronze), 44392AA

SKU:
44392AA
Rating:
(0)
Q&A:
(0)
Indulge Tuscan Hot Only Faucet (F-GN2215-Oil Rubbed Bronze), 44392AA
Magnifying glass
Hover image to zoom
$549.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Finish: 
Oil Rubbed Bronze
Oil Rubbed BronzeSatin Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Our finest line of instant hot water dispensers

for use with our Hot Water Tank for filtered

near-boiling 200°F water

Tank with filter sold separately (HWT-F1000S)
  • Hot Only - Dispenses near-boiling 200°F water
  • Graceful classic-design spout swivels for greater convenience and stylish integrated lever provides a dramatic look
  • Hot lever automatically shuts off
  • Durable all brass faucet construction
  • 5-Year In-Home Limited Warranty*
  • For use with InSinkErator Hot Water Tank and Filtration System
  • Available in these designer finishes: Satin nickel, polished nickel, chrome, mocha bronze, oil rubbed bronze, classic oil-rubbed bronze and brushed bronze
  • Unit not for commercial/industrial use

Specs

–
Series:

Indulge Tuscan

Finish:

Oil Rubbed Bronze

Faucet Configuration:

Single Hole

Handle Style:

Lever

Material:

Brass

Product Type:

Hot Water Dispenser

Type:

Manual

Warranty:

5 Year Limited

Application:

Residential

Finish Family:

Oil Rubbed Bronze

Approvals:

Lead Free

NSF/ANSI 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy