Apply to be a TradeMaster!
Main product image of F-1000 Replacement Filter Cartridge, 44678
Magnifying glass
Hover image to zoom

F-1000 Replacement Filter Cartridge, 44678

SKU:
44678
Rating:
(1)
Q&A:
(0)
F-1000 Replacement Filter Cartridge, 44678
Magnifying glass
Hover image to zoom
$49.00 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
33°F to 100°F
Product Highlight: Used With
F-2000S, F-1000S
Product Highlight: Height
11-3/4"
Product Highlight: Diameter (Inches)
2-1/4" Diameter

Description

–
The Replacement Filter Cartridge (1-Pack) keeps your water tasting clean by reducing particulates, chlorine taste and odor. These filters are designed for exclusive use with InSinkErator water dispensing systems and feature a sanitary quick-change design to minimize contact with used filter material. The twist-and-lock design allows for quick-and-easy filter swaps.

Features
  • Includes one replacement filter only
  • Reduces particulates, chlorine taste and odor, or clean-tasting water
  • NSF standard 42 certified for quality assurance
  • Compatible with F-1000S and F-2000S Water Filtration Systems only
  • Recommended 6 months replacement for optimal performance
  • Twist-and-lock design for quick-and-easy filter changes
  • Sanitary quick-change filter cartridge
  • Automatically shuts water off when filter cartridge is replaced

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

0.75

Pressure Range:

30 to 120 psi

Micron Rating:

5

Service Life:

500 Gallons

Cartridge Life:

6 Months

Temperature Range (F):

33°F to 100°F

Used With:

F-2000S

F-1000S

Height:

11-3/4"

Diameter (Inches):

2-1/4"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

The product was much cheaper than any other stores.
LL
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy