Apply to be a TradeMaster!
Main product image of Involve H-View Instant Hot Water Dispenser System (H-VIEWC-SS), 44716
Magnifying glass
Hover image to zoom

Involve H-View Instant Hot Water Dispenser System (H-VIEWC-SS), 44716

SKU:
44716
Rating:
(0)
Q&A:
(0)
Involve H-View Instant Hot Water Dispenser System (H-VIEWC-SS), 44716
Magnifying glass
Hover image to zoom
$529.61 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Transitionally designed to complement both soft contemporary and traditional faucet designs, the InSinkErator Involve View Instant Hot Water Dispenser is the perfect addition to your kitchen. So simple and useful, once you use it, you will love it instantly.

With near-boiling water at your fingertips, you can enjoy the convenience of instantly preparing gourmet coffee and hot tea, steaming vegetables in a flash, warming baby bottles in seconds, removing candle wax from candle holders with ease, cleaning without the use of harsh chemicals, removing stubborn lids and labels, and so much more.

The Involve View instant hot water system includes an elegant Chrome finish hot water faucet and a 750-watt, 2/3-gallon stainless steel tank that delivers near-boiling water. An easy-adjustable thermostat allows you to control the temperature from 160 degrees F to 210 degrees F. The integrated hot lever features a convenient instant self-closing valve that automatically shuts off to ensure safe use.

The Involve View hot water dispenser seamlessly mounts on the edge of your kitchen sink and is designed for do-it-yourself installation, with no special plumbing required. Convenient tool-free tank connections and dry-start protection provide easy set-up and peace of mind. The system requires an unswitched AC power outlet, dedicated control valve with compression fitting, and T-fitting. The faucet requires a standard 1-1/4-inch to 1-1/2-inch diameter hole for installation with a maximum counter thickness of 3 inches.

  • Capacity: 2/3-gallon hot water tank dispenses up to 60 cups of water per hour
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 8.5 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

–
Product Type:

Hot Water Dispenser with Tank

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy