Apply to be a TradeMaster!
Main product image of HWT-00 Instant Hot Water Tank for Hot Water Dispensers, 44875
Magnifying glass
Hover image to zoom

HWT-00 Instant Hot Water Tank for Hot Water Dispensers, 44875

SKU:
44875
Rating:
(15)
Q&A:
(0)
HWT-00 Instant Hot Water Tank for Hot Water Dispensers, 44875
Magnifying glass
Hover image to zoom
$419.00 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Wattage
750 Watts
Product Highlight: Voltage
115V
Product Highlight: Amperage
6.5 Amps
Product Highlight: Temperature Range (F)
160°F to 210°F

Description

–
Stainless Steel Tank dispenses near-boiling 200F water instantly.

Water dispenser and filtration sold separately

Features
  • 2/3-gallon stainless steel tank
  • Easy to adjust temperature control
  • Tool-free tank connections and dry start protection to ease installation
  • Provides 60 cups/hour of near-boiling water
  • 115 volts, 750 watts, 6.5 amps
  • For use with InSinkErator instant hot water dispensers (excluding model Hot1 and Hot100)
  • Unit not for commercial/industrial use
  • We Come To You® 3-Year In-Home Limited Warranty

Specs

–
Warranty:

3 Year Limited

Application:

Residential

Series:

HWT-00

Approvals:

Lead Free

Type:

Manual

Product Type:

Hot Water Dispenser

Wattage:

750

Voltage:

115V

Amperage:

6.5

Temperature Range (F):

160°F to 210°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
13%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great Product

I found it difficult to find just the tank but SupplyHouse.com had just what I needed at a great price. It arrived very quickly and it's working well. Thank up.
VS

Most Liked Negative Review

GREAT WHILE IT LASTED

Bought in June 2020 and stopped working. Seems to be an ongoing theme. This is my third tank gone bad in 4 years...
Showing 1-10 of 15 reviews

Replacement

Ordered as a replacement for a 13 year old instant hot water heater that went bad. Order process and installation process was very easy.
J.O.
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the instant hot!

Love the instant hot water heater, use it all day long!! Supply house very service oriented. They gave me a replacement as the one I had before stopped working after only 8 months (which wasn't great).
Hot water lover
Stamford CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

I moved to a house with an instant hot water dispenser. It was 10-15 years old so I needed to replace it when it leaked. I found it at Supply House at a good price, received it in 2 days, thank you.
Sunnyek
Pawleys Island SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pain free, stress free, experience

Tank arrived quickly and is working well, I am very happy
B
Arlington VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Instant hot water. Easy!

I replaced old w/this new one. Great product. Easy installation, great water flow.
Mattph
Str. Louis, Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacment for original and easily installed

Hot water is there when we need it, 24/7. We use it to make tea,, hot chocolate, and soups, as well as for instant sterilization needs, and DIY projects.
Bubbafixit
Saint Charles, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Our last one didn't make it a year after a warranty replacement, hoping this one lasts longer.
Justy31
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement exact fit

Good product. Hooked up to all lines
Sammy
Woodland wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT WHILE IT LASTED

Bought in June 2020 and stopped working. Seems to be an ongoing theme. This is my third tank gone bad in 4 years...
LISA C
MARTIN COUNTY, FL
5 years ago
Was this review helpful to you?

I would buy this again

This is a great replacement for our instant water tank that went out. Easy to install and works great!
Al
Prescott
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy