Apply to be a TradeMaster!
Main product image of H-HOT100C-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Chrome)
Magnifying glass
Hover image to zoom

H-HOT100C-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Chrome)

SKU:
44887
Rating:
(15)
Q&A:
(0)
H-HOT100C-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Chrome)
Magnifying glass
Hover image to zoom
44887 has been discontinued
Discontinued April 19, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Chrome)
SKU:44975
(1)
Order by today, receive 12 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Warranty
1 Year Warranty

Description

The InSinkErator® HOT100™ Instant Hot Water Dispenser System is the newest and most affordable addition to the Invite™ series. This model features an easy push-button technology which includes a unique HOT100 2/3 gallon stainless steel tank that delivers up to 60 cups per hour of near-boiling water. It has a modern chrome design that complements today’s popular kitchen faucet styles. Model offers tool-free tank connections and dry-start protection for installation convenience.

Features
  • 2/3 gallon tank delivers 60 cups of near boiling water per hour
  • 1-Year We Come To You™ In-Home Service Warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
  • Easy-push button activation
  • 115 volts, 750 watts, 6.25 amps

Specifications
  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 7.4 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

Application:

Kitchen

Product Type:

Hot Water Dispenser

Type:

Single Handle

Finish:

Chrome Plated

Number of Handles:

1

Features:

Hot Water Only

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

3.93 out of 15 reviews
73% would recommend this product
3.93
out of 15 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
13%
3 star
7%
2 star
0%
1 star
20%
WRITE A REVIEW

Most Liked Positive Review

The old one lasted 7 years !

Instant hot water and the old kettle put in storage ....this outstanding unit is so very easy to install (in this case replacing a well used one ) and we are so spoiled by its instant hot water that it was panic when the old one died ! Supply House = best price and fastest delivery so now all is good again
VS

Most Liked Negative Review

questionable

I've owned three hot water units. Two of those had a problem with the button sticking, as many others have mentioned. After installing a new unit, I disassembled the old one and found that there was a small rubber O-ring on the shaft of the button that was in contact with the cylinder wall. I removed the O-ring, and presto, problem solved. The unit is easy to disassemble. I now have a good unit if needed. The company SHOULD correct this ongoing manufacturing flaw.
Showing 1-10 of 15 reviews

Love the HOT water, but the faucet button now sticks

We use this product daily for making pitchers of iced tea, adding "gravy" to dog food bowls and overall hot water needs. We love it. However, the button on the dispenser is now sticking open and not seeing a way to get and/or order a replacement part. I'm seeing this seems to be an issue with this design. I'm hoping it's being improved for future purchasers.
Lady Mimi
Longview, Texas
3 years ago
Was this review helpful to you?

I would not buy again

This product lasted less than a year and a half. It now blows a GFI probably because the coil is burnt out. Also the output is very very slow.
Pro plumber
Ny
3 years ago
Was this review helpful to you?

Great Price for Product

Very good price and shipping, would buy this again!! H-HOT100C-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Chrome)
10sAce
Palm Springs
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replacing an old one
Red
New jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a good product

We tried to install 2 of them neither worked. Sending them back. We had luck with ordering from them last time but ont this one.
Pamela
Ri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Good Deal

I was pleased with the product and it installed beautifully with no leaks. It has met our expectations. It was quite delayed in delivery, however, but that seems to be par for the course these days!
Baron
Tacoma WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy! Had to replace 4 times in 5 years. Junk.

Had to replace my Insinkerator Instant Hot Water Dispenser 4 times in 5 years. Purchased one, which they had to replace twice. Purchased another (that was a mistake) and now it needs replaced. Must be a given that they have a one year life.
John
Newberg, Oregon
5 years ago
Was this review helpful to you?

I would buy product again

Product installed and working fine
John
Tumwater Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Instant hot water is a wonderful convenience in the kitchen. Thank you.
Richard
Olive Branch, MS 38654
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal for InstaHot Product

They had the right solution to resolve my issue and at a good price, free and timely shipping.
JP
Fremont, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?