Apply to be a TradeMaster!
Main product image of H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Chrome), 44975
Magnifying glass
Hover image to zoom

H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Chrome), 44975

SKU:
44975
Rating:
(1)
Q&A:
(0)
H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Chrome), 44975
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
The InSinkErator HOT150 Instant Hot Water Dispensing System is the newest and affordable addition to the Invite series. Features an easy handle actuation technology faucet and 2/3 gal. stainless steel tank that delivers up to 60 cups per hour of steaming hot water. Modern design in a Chrome finish that complements today's popular kitchen faucet styles.

Product Features
  • Includes chrome finish instant hot water dispenser and unique HOT100 2/3 gal. stainless steel hot water tank
  • Delivers up to 60 cups/hour of steaming hot water
  • We come to you 1-year in-home limited warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
  • Easy handle actuation
  • Fits standard sink faucet hole: 1.25° to 1.5°
  • Adjustable temperature from 160-210 Degree Fahrenheit

Product Specifications
  • Certifications and Listings - UL, UPC, ASSE, CEC Listed.
  • Faucet type - Hot Water Dispenser
  • Flow rate (gallons per minute) - 0.75
  • Housing Material - Plastic
  • Included Components - Supply Lines
  • Manufacturer Warranty - 1-year parts and in-home service
  • Mount Location - Deck Mount
  • Number of Faucet Handles - Single Handle
  • Number of Faucet Holes Required - 1
  • Spout height (in.) - 6.25
  • Spout Reach (in.) - 5.38
  • Valve material - Metal

Specs

–
Number of Holes:

1

Warranty:

1 Year Limited

Finish:

Chrome

Installation Type:

Deck Mount

Application:

Residential

Finish Family:

Chrome

Handle Style:

Lever

Type:

Manual

Approvals:

Lead Free

CEC

Flow Rate (GPM):

0.75

Series:

Invite

Faucet Configuration:

Single Hole

Product Type:

Hot Water Dispenser

Number of Handles:

1

Features:

Hot Water Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

H- HOT150 C-SS System

This under sink instant hot water dispenser system was easy to install. I works great!
Bill
Mammoth Lakes, CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy