Apply to be a TradeMaster!
Main product image of H-HOT100SN-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Satin Nickel)
Magnifying glass
Hover image to zoom

H-HOT100SN-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Satin Nickel)

SKU:
44887B
Rating:
(3)
Q&A:
(0)
H-HOT100SN-SS Invite HOT100 Instant Hot Water Dispenser System w/ Tank (Satin Nickel)
Magnifying glass
Hover image to zoom
44887B has been discontinued
Discontinued June 19, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Satin Nickel)
SKU:44975B
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Satin Nickel
Product Highlight: Warranty
1 Year Warranty

Description

Note: Image may not represent actual product
The InSinkErator HOT100 Instant Hot Water Dispenser System is the newest and most affordable addition to the Invite series. This model features an easy push-button technology which includes a unique HOT100 2/3 gallon stainless steel tank that delivers up to 60 cups per hour of near-boiling water. It has a modern chrome design that complements today’s popular kitchen faucet styles. Model offers tool-free tank connections and dry-start protection for installation convenience.

Features
  • 2/3 gallon tank delivers 60 cups of near boiling water per hour
  • 1-Year We Come To You In-Home Service Warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
  • Easy-push button activation
  • 115 volts, 750 watts, 6.25 amps

Specifications
  • Capacity: 2/3-gallon hot water tank dispenses 60 cups of 200F water per hour
  • Electrical: 115 volts A.C., 750 watts, 6.25 amp heating element with grounded three (3) prong plug
  • Thermostat: Snap-action, adjustable from 160F to 210F (factory pre-set at 200F)
  • Hot Valve: Instant, self-closing
  • Shipping Weight: Approximately 7.4 lbs.
  • Required Hole Diameter: 1-1/4" to 1-1/2" (standard)

Specs

Application:

Kitchen

Product Type:

Hot Water Dispenser

Type:

Single Handle

Finish:

Satin Nickel

Number of Handles:

1

Features:

Hot Water Only

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Do Not Buy - Dispenser Failure

This cheaply made/poorly designed dispenser began leaking after about a year and completely failed around 2 years (warranty is 1 year). Do yourself a favor and buy better quality than Insinkerator ... unless you enjoy replacing.
alexander
Leawood, KS
3 years ago
Was this review helpful to you?

Right on time

Could not find this product at my local supplies, But Supply House was able to get it to me quickly for the right price.
Jim
San Antonio, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased 4 of these hot water tanks for my rentals

The tenants really appreciate having instant hot water for cooking and making hot drinks without heating water in the microwave.
Friendly Fred
Oakland, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?