Apply to be a TradeMaster!
Main product image of H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Satin Nickel), 44975B
Magnifying glass
Hover image to zoom

H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Satin Nickel), 44975B

SKU:
44975B
Rating:
(0)
Q&A:
(0)
H-HOT150C-SS Invite HOT150 Instant Hot Water Dispenser System w/ Tank (Satin Nickel), 44975B
Magnifying glass
Hover image to zoom
$358.14 each
In Stock
In Stock
Get 18 Thu, Nov 19

MANUALS (2)

Specification Sheet

This item replaces: 44887B

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Satin Nickel

Description

–
Please note: Image depicted is a stock photo and may not represent actual item.

The InSinkErator HOT150 Instant Hot Water Dispensing System is the newest and affordable addition to the Invite series. Features an easy handle actuation technology faucet and 2/3 gal. stainless steel tank that delivers up to 60 cups per hour of steaming hot water. Modern design in a Satin Nickel finish that complements today's popular kitchen faucet styles.

Product Features
  • Includes satin nickel finish instant hot water dispenser and unique HOT100 2/3 gal. stainless steel hot water tank
  • Delivers up to 60 cups/hour of steaming hot water
  • We come to you 1-year in-home limited warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Easy-to-adjust temperature control
  • Easy handle actuation
  • Fits standard sink faucet hole: 1.25° to 1.5°
  • Adjustable temperature from 160-210 Degree Fahrenheit

Product Specifications
  • Certifications and Listings - UL, UPC, ASSE, CEC Listed.
  • Faucet type - Hot Water Dispenser
  • Flow rate (gallons per minute) - 0.75
  • Housing Material - Plastic
  • Included Components - Supply Lines
  • Manufacturer Warranty - 1-year parts and in-home service
  • Mount Location - Deck Mount
  • Number of Faucet Handles - Single Handle
  • Number of Faucet Holes Required - 1
  • Spout height (in.) - 6.25
  • Spout Reach (in.) - 5.38
  • Valve material - Metal

Specs

–
Series:

Invite

Faucet Configuration:

Single Hole

Finish Family:

Brushed Nickel

Type:

Manual

Warranty:

1 Year Limited

Approvals:

NSF/ANSI 61

CEC

Lead Free

Handle Style:

Lever

Application:

Residential

Number of Holes:

1

Installation Type:

Deck Mount

Flow Rate (GPM):

0.75

Product Type:

Hot Water Dispenser

Finish:

Satin Nickel

Number of Handles:

1

Features:

Hot Water Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy