| Application: | Residential |
|---|---|
| Material: | Brass |
| Series: | Showroom Collection |
| Finish: | Polished Nickel |
| Faucet Configuration: | Single Hole |
| Warranty: | 5 Year Limited |
| Approvals: | Lead Free NSF/ANSI 61 NSF/ANSI 58 ASME A112.18.1 / CSA B125.1 |
| Product Type: | Hot Water Dispenser |
| Finish Family: | Polished Nickel |
| Type: | Manual |