| Material: | Brass |
|---|---|
| Connection Type: | Compression |
| Warranty: | 5 Year Limited |
| Product Type: | Hot Water Dispenser |
| Max Deck Thickness: | 3" |
| ADA: | Yes |
| Connection Size: | 1/4" |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Finish: | Stainless Steel |
| Finish Family: | Stainless Steel |
| Type: | Manual |
| Application: | Residential |
| Series: | Modern 3010 |
| Number of Handles: | 2 |
| Number of Holes: | 1 |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |