| Installation Type: | Deck Mount |
|---|---|
| Finish Family: | Stainless Steel |
| Series: | Modern 3020 |
| Finish: | Arctic Steel |
| Approvals: | Lead Free NSF/ANSI 61 |
| Handle Style: | Lever |
| Product Type: | Hot Water Dispenser |
| Type: | Manual |
| Application: | Residential |
| Number of Holes: | 1 |
| Number of Handles: | 2 |
| Faucet Configuration: | Single Hole |