Apply to be a TradeMaster!
Main product image of Hot Water Dispenser Tank with Chrome Faucet, 45586-ISE
Magnifying glass
Hover image to zoom

Hot Water Dispenser Tank with Chrome Faucet, 45586-ISE

SKU:
45586-ISE
Rating:
(0)
Q&A:
(0)
Hot Water Dispenser Tank with Chrome Faucet, 45586-ISE
Magnifying glass
Hover image to zoom
$716.32 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Features
  • The hot-only faucet features contemporary styling, all-brass construction, and a graceful high-arching spout that swivels for greater convenience.
  • The integrated hot lever provides a dramatic look while featuring an automatic shut-off for safety.
  • The instant hot water tank features a 2/3 gallon stainless steel tank with a 750 W heating element that delivers near-boiling water

Specs

–
Type:

Manual

Finish:

Chrome

Application:

Residential

Product Type:

Hot Water Dispenser with Tank

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy