Apply to be a TradeMaster!
Main product image of Evolution Cover Control Plus Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Cover Control Plus Garbage Disposal

SKU:
76944
Rating:
(1)
Q&A:
(0)
Evolution Cover Control Plus Garbage Disposal
Magnifying glass
Hover image to zoom
76944 has been discontinued
Discontinued March 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Evolution Cover Control Garbage Disposal
SKU:80023-ISE
(1)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps

Description

Evolution Cover Control Plus garbage disposal from InSinkErator offers the extra assurance of covered operation. Activated by the magnetic Cover Start switch, it runs only when the cover is on. Featuring patented sound and grind technology, the Evolution Cover Control Plus offers high-performance operation.

Features
  • SoundSeal® Technology delivers Ultra-Quiet performance allowing you to hold a conversation with normal voices in the same room
  • MultiGrind® Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones Magnetic cover start activation means no wall switch is required Robust chrome plated die cast zinc stopper that holds back water when needed, and will only turn on disposer when manually activated
  • 3/4 Horsepower Dura-Drive® Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life
  • 40 oz. Stainless Steel Grind Chamber and Components for durability
  • Assembled in USA with American Pride
  • InSinkErator 7-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Quick Lock® Sink Mount allows for easy installation and disposer replacement

Specs

Horse Power:

3/4

Feed Type:

Batch Feed

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1/4 Gal per Person Daily

Electrical Usage:

1/2 KWH Monthly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love my insinkerator...

This is my 2nd insinkerator. The first one last 8 years. The new model is slightly larger and quieter, but with the same wonderful safety features. It was backordered in December, and arrived as promised by mid January.
Riley
CALIFORNIA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?