Apply to be a TradeMaster!
Main product image of Evolution Excel Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Excel Garbage Disposal

SKU:
78034
Rating:
(1)
Q&A:
(0)
Evolution Excel Garbage Disposal
Magnifying glass
Hover image to zoom
78034 has been discontinued
Discontinued March 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Evolution Series Continuous Feed Garbage Disposal, 1 HP
SKU:80022-ISE
(1)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
10.2 Amps

Description

The Evolution Excel® garbage disposal is for those who enjoy the very best kitchen appliances. The ultimate in performance - nothing grinds more with less noise.

InSinkErator Evolution Series disposals represent the highest standard in performance. Simply put, they are the best grinding, quietest line of disposals we have ever made.

Features
  • SoundSeal® Technology delivers Ultra-Quiet performance allowing you to hold a conversation with normal voices in the same room
  • MultiGrind® Technology delivers three stages of grind; you can stop worrying about what food you can/cannot put in your disposer
  • 1 Horsepower Dura-Drive® Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life
  • Jam-Sensor® Circuit automatically increases torque to break through tough jams
  • Auto-Reverse grind system technology automatically reverses grind direction
  • 40 oz. Stainless Steel Grind Chamber and Components for durability
  • Assembled in USA with American Pride
  • InSinkErator 7-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Quick Lock® Sink Mount allows for easy installation and disposer replacement

Specs

Horse Power:

1

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

10.2

Timing:

Intermittent

Water Usage:

1/4 Gal per Person Daily

Electrical Usage:

1/2 KWH Monthly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I hope I don't have to but I would buy this again

This was very easy to install. Sound level is amazing low. Shipping from Supply House was fantastic and the price was the best.
Wackieworld
Atkinson, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?