Shop Limited Time Deals
Main product image of Evolution Compact Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Compact Garbage Disposal

SKU:
78238
Rating:
(3)
Q&A:
(0)
Evolution Compact Garbage Disposal
Magnifying glass
Hover image to zoom
78238 has been discontinued
Discontinued August 4, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Evolution Series Continuous Feed Garbage Disposal, 3/4 HP
SKU:80021-ISE
(2)
Order by today, receive 7 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps

Description

The Evolution Compact® garbage disposal is perfect for small households and houses with restricted cabinet space.

The space saving design provides a perfect fit for smaller households or families who don't cook as much. The InSinkErator Evolution Compact garbage disposal is powerful enough to grind foods such as potato peels and carrot peels, while still delivering quiet performance versus a standard disposal.

Features
  • SoundSeal® Technology delivers quiet performance versus a standard disposer
  • MultiGrind® Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones
  • 3/4 Horsepower Dura-Drive® Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life
  • 34.6 oz. Grind Chamber and Stainless Steel Grind Components for durability
  • Assembled in USA with American Pride
  • InSinkErator 4-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Quick Lock® Sink Mount allows for easy installation and disposer replacement

Specs

Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great product

Great disposal... quiet efficient...supply house super!!!!
russ
essex jct vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!! Unmatched quality

Great product! Compact too!
Macca Mo
NJ
6 years ago
Was this review helpful to you?

good deal

This model was the perfect upgrade to the very old badger model that was soon about to rot away and fall out from below the sink.
zinny
Essex Jct, Vt.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?