Apply to be a TradeMaster!
Main product image of Evolution Series Continuous Feed Garbage Disposal, 3/4 HP
Magnifying glass
Hover image to zoom

Evolution Series Continuous Feed Garbage Disposal, 3/4 HP

SKU:
80021-ISE
Rating:
(2)
Q&A:
(0)
Evolution Series Continuous Feed Garbage Disposal, 3/4 HP
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 11 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

–
Features
  • 3/4 HP long-lasting, Dura-Drive induction motor features jam-busting torque to power through tough food scraps.
  • 9-Year We Come to You Limited In Home Warranty that provides service in the convenience of your home. That means We Come to You whenever your InSinkErator garbage disposal needs service within the warranty period.
  • Quiet SoundSeal Technology features a Quiet Collar Sink Baffle to block noise from the sink opening, a rubber Anti-Vibration Mount and Tailpipe Coupler to reduce vibrations, and a Full Trim Shell to further restrict disposal noise.
  • Advanced Grind for tough and fibrous food scraps.
  • Our 3-Stage MultiGrind Technology has been designed to prevent clogs by grinding food scraps the finest. After food particles pass through our GrindShear Ring, they're processed by the undercutter disc which cuts them into even smaller particles.
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Quiet Antimicrobial Baffle is dishwasher safe & antimicrobial to inhibit odor-causing bacteria and blocks noise from the sink opening to reduce noise.
  • Safe for use with properly maintained septic tanks.

Specs

–
Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Wall Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, easy swap

Bought this to replace a Badger 1 that was leaking from it's internal seal. 15 minute swap, when you use the plug in add on.
Mark
Newtown, PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anti vibration drain connection has been eliminated by ISE

Plumbing pro; We LOVED the anti vibration discharge connection on the certain ISE models. We find the rigid connectors can vibrate PVC tubular traps loose and cause call backs. We look bad when this happens. So now we teflon and dope all of our trap joint connections, especially those cheap PVC traps with the ground joint at the trap arm/J bend.
B Mac
Phila Go BIRDS !
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy