Shop Limited Time Deals
Main product image of Evolution Septic Assist Garbage Disposal
Magnifying glass
Hover image to zoom

Evolution Septic Assist Garbage Disposal

SKU:
79403-ISE
Rating:
(1)
Q&A:
(0)
Evolution Septic Assist Garbage Disposal
Magnifying glass
Hover image to zoom
79403-ISE has been discontinued
Discontinued June 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Evolution Septic Guard Garbage Disposal
SKU:80024-ISE
(0)
Order by 6PM, receive 8 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps

Description

Exclusive Bio-Charge enzyme treatment helps keep your septic system running smoothly. Bio-Charge injection technology automatically injects more than 300 million enzyme-producing microorganisms into Evolution Septic Assist each time it is activated.

Product Features
  • Lift & Latch technology for easier sink connection.
  • SoundSeal Technology delivers Quieter performance allowing you to hold a conversation with elevated voices in the same room.
  • MultiGrind Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones.
  • 3/4 Horsepower Dura-Drive Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life.
  • Features Bio-Charge Injection Technology that utilizes a natural microorganism to help break down food waste.
  • Helps break down food waste (fats, grease, proteins and starches)
  • Helps break down solid waste, including toilet paper.
  • Deodorizes to help control sink and drain odors.
  • Safe for drain fields, pipes and the environment.
  • Assembled in USA with American Pride.
  • Quick Lock Sink Mount allows for easy installation and disposer replacement.
Specifications
  • Type of Feed: Continuous
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Unit Finish: Black Enamel/Gray
  • Overall Height: 12-5/8"

Specs

Horse Power:

3/4

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Service and Good Price

Needed new septic garbage disposal and found what we needed on Supply House site for a competitive price and fairly rapid delivery time. It arrived when promised and packaged to avoid any breakage.
Santa Fe Mom
Santa Fe, New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?