Apply to be a TradeMaster!
Main product image of Badger 1 Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Badger 1 Garbage Disposal w/ Power Cord

SKU:
79880A-ISE
Rating:
(0)
Q&A:
(0)
Badger 1 Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79880A-ISE has been discontinued
Discontinued August 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Badger 1 Garbage Disposal w/ Power Cord, 2-Year Limited Warranty
SKU:80925A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
6.3 Amps

Description

InSinkErator will honor the new, longer warranty for units with serial numbers or proof of purchase 90 days prior to the 7/15/2025 launch date. This means disposers purchased or installed on or after 4/15/2025 will be treated as if it carries the new warranty, regardless of what the box, ICU, label or S/N shows. *See www.insinkerator.com for warranty details.

Our Badger 1 garbage disposal offers a heavy duty motor and space-saving compact design. The InSinkErator Badger Series garbage disposals are a reliable and functional choice when affordability is the prime concern. Choose from three Badger Series garbage disposal models, each with a space-saving compact design.

Features
  • 1/3 Horsepower Dura-Drive Induction Motor
  • Galvanized Steel Construction
  • 1-year We Come to You In-Home Service Warranty
  • Assembled in USA
  • Quick Lock Sink Mount allows for easy installation and disposal replacement

Specs

Horse Power:

1/3

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

6.3

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm