Apply to be a TradeMaster!
Main product image of 4" Gimbal 24-Degree Angle 5CCT Selectable New Construction 12W 960LM Triac Dimmable LED Recessed Light - White (6 Pack)
Magnifying glass
Hover image to zoom

4" Gimbal 24-Degree Angle 5CCT Selectable New Construction 12W 960LM Triac Dimmable LED Recessed Light - White (6 Pack)

Brand:
Infibrite
SKU:
IB-015-8-12W
Rating:
(0)
Q&A:
(0)
4" Gimbal 24-Degree Angle 5CCT Selectable New Construction 12W 960LM Triac Dimmable LED Recessed Light - White (6 Pack)
Magnifying glass
Hover image to zoom
$84.86 each
In Stock
In Stock
Get 100 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Color
White
Product Highlight: Size
4"

Description

–
Features:
  • Energy efficient LED technology
  • Long-lasting performance (50,000+ hours)
  • Professional grade construction
  • Easy installation process
  • Multiple configuration options available

Specs

–
Wattage:

12

Lumens:

960

Color:

White

Product Type:

LED Recessed Light

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy