Apply to be a TradeMaster!
Main product image of QS5 Vacuum Pump
Magnifying glass
Hover image to zoom

QS5 Vacuum Pump

Brand:
Inficon
SKU:
700-100-P1
Rating:
(1)
Q&A:
(1)
QS5 Vacuum Pump
Magnifying glass
Hover image to zoom
$381.14 each
In Stock
In Stock
Get 6 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
5 CFM
Product Highlight: Power Source
Corded
Product Highlight: Voltage
115/230V
Product Highlight: Warranty
2 Year Warranty

Description

–
QS5 is a 142 l/min (5 CFM) pump with premium features without the premium price. Dual voltage operation, brass fittings, and an exhaust demister make QS5 a versatile and durable pump for everyday use. A two-year over-the-counter warranty ensures QS5 will stand up to daily punishment for years.

Product Features
  • Gas ballast allows pumped water vapor to be exhausted to atmosphere instead of accumulating in the oil reservoir
  • Fan directs airflow for maximum heat transfer, keeping pump cooler
  • Anti-backflow on inlet prevents oil from flowing back to the system if there’s a power disruption
  • Wide stance and solid base provides greater stability and less chance of the pump tipping over
  • Tethered caps on oil drain and inlets so you won’t drop or lose them
  • Two-stage rotary vane pump provides the ability to quickly pull a deep, 15 micron vacuum
  • Thermally protected motor ensures safe operation
  • Dual voltage operation
  • 2-year replacement warranty


Includes
  • QS5
  • Detachable power cord
  • Vacuum pump oil

Specs

–
Product Type:

Vacuum Pump

Horse Power:

1/2

Air Flow Capacity (CFM):

5

Power Source:

Corded

Voltage:

115/230V

Warranty:

2 Year

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would Definitely Buy Agaim

Lightweight, Only Takes 13oz Of Oil, Easy To Drain Oil And Refill, Probably The Quietest Vacuum Pump Youll Come Across, If You Put A ⅜ Y on The Port You Can Take Advantage Of Its Full 5cfms. The Degassing Valve Is The Most Useful Ive Come Across. The Only Downside Is It Doesnt Have A Dedicated Lifting Hook, But Its Easy Enough To Cinch A Rope Around It.....its A Bombproof Little Package, No Bells And Whistles, But It Wont Let You Down
Stephen
Leesport, PA
3 months ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you switch between 110v and 230v

Asked by Tom 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. You can set the power supply conversion switch to the appropriate voltage before plugging it into the power supply. The switch is inside of the electrical housing on the pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy