Apply to be a TradeMaster!
Main product image of D-TEK 3 Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

D-TEK 3 Refrigerant Leak Detector

Brand:
Inficon
SKU:
721-202-G1
Rating:
(0)
Q&A:
(0)
D-TEK 3 Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$627.61 each
In Stock
In Stock
Get 18 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
D-TEK 3 builds on the proven performance of D-TEK leak detectors with added features to help you get your job done faster. An easy-to-change sensor, quick charge lithium ion battery, and a new ergonomic design make D-TEK 3 a versatile tool for everyday RAC maintenance and repair. Plus, a new optional CO2 sensor gives you two instruments in one. Upgrade your toolbox with this accurate and reliable leak detector.

Product Features
  • Low, Medium, High, and Super sensitivity settings
  • Automatic and manual zero modes
  • Rugged carrying case included
  • Detects all CFCs, HCFCs, HFCs, HFOs, and blends (including A2Ls)
  • Detects CO2 with optional CO2 sensor
  • Optional extra-long probe for hard-to-reach areas
  • Two year replacement warranty

Compatible Refrigerants
  • Refrigerant Sensor: R22, R32, R134a, R404a, R407c, R410a, R422b, R448a, R449a, R452a, R452b, R507 (AZ50), R1234yf, ammonia, SF6, and more
  • Co2 Sensor: CO2 (R744)
  • Flammable Refrigerant Sensor: R290, R600a, R441a
  • Includes refrigerant sensor for CFCs, HCFCs, HFCs, HFOs, and A2Ls

Product Includes
  • D-TEK 3
  • Infrared sensor
  • Rechargeable lithium ion battery
  • Spare filters
  • AC wall charger
  • Plastic carrying case

Specs

–
Product Type:

Leak Detector

Type:

Refrigerant Accessory

Application:

Residential

Refrigeration

Industrial

Battery Type:

Rechargeable Lithium Ion

Battery Life:

10 Hours

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy