Shop Resideo Sale
Main product image of SR47, Job Link Wireless Refrigerant Scale w/ Remote
Magnifying glass
Hover image to zoom

SR47, Job Link Wireless Refrigerant Scale w/ Remote

SKU:
SR47
Rating:
(3)
Q&A:
(0)
SR47, Job Link Wireless Refrigerant Scale w/ Remote
Magnifying glass
Hover image to zoom
$392.70 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

SR47, Job Link Wireless Refrigerant Scale w/ Remote


Specifications:


  • 13" platform to fit larger tanks and integrated bumpers for increased durability
  • Strong enough to hold a maximum load of 252 lbs.
  • Wireless remote control with LED backlight can be stored inside the scale, and makes viewing data easy
  • Lightweight. Total weight of scale and remote is 7 lbs.
  • Water resistance can handle any job site
  • Connects to the Job Link System App with 1000' wireless range and Digital Manifolds SM480V & SM380V
  • Platform battery lasts 200+ hours - it can literally work all week if needed
  • Easy-to-use raised power button now located at base of scale
  • Industry-leading accuracy: 0.03%rdg + 0.25 oz

Specs

–
Type:

Refrigerant Accessory

Application:

HVAC

Overrange:

"OL" mark indication

Auto-Off:

30 Minutes

Operating Environment:

32°F to 122°F at <75% RH

Wireless Range:

1000 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

RunQuick 6 CFM Vacuum Pump
SKU: VP67
Fieldpiece

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Scale! Happy with my decision to purchase

Use it during all my open system repairs and charging. Very pleased.
Jay
Maryland
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what i need

it works good for its intended job :)
Isaac
Wayne NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a "Scale"

If you need it you need it.
Smart Donkey
Up your
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy