Apply to be a TradeMaster!
Main product image of 36" Length x 1/2" Height Stainless Steel Clamping Collar for Universal Infinity Drain/FF 65 Series/FCS 65 Series
Magnifying glass
Hover image to zoom

36" Length x 1/2" Height Stainless Steel Clamping Collar for Universal Infinity Drain/FF 65 Series/FCS 65 Series

SKU:
CCL36SS
Rating:
(0)
Q&A:
(0)
36" Length x 1/2" Height Stainless Steel Clamping Collar for Universal Infinity Drain/FF 65 Series/FCS 65 Series
Magnifying glass
Hover image to zoom
$45.00 each
In Stock
In Stock
Get 20 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1/2" Height
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Satin Stainless

Description

–
This product is a 36" Length x 1/2" Height Stainless Steel Clamping Collar for Universal Infinity Drain/FF 65 Series/FCS 65 Series manufactured by Infinity Drain.

Specs

–
Height (Inches):

1/2"

Length (Inches):

36"

Finish:

Satin Stainless

Product Type:

Clamping Collar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy