Apply to be a TradeMaster!
Main product image of No-Hub Outlet Compact Clamp Down Floor Drain, Cast Iron, 2" Throat
Magnifying glass
Hover image to zoom

No-Hub Outlet Compact Clamp Down Floor Drain, Cast Iron, 2" Throat

SKU:
CDI22
Rating:
(0)
Q&A:
(0)
No-Hub Outlet Compact Clamp Down Floor Drain, Cast Iron, 2" Throat
Magnifying glass
Hover image to zoom
$63.75 each
In Stock
In Stock
Get 3 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Cast Iron

Description

–

Features:

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 2" NPS Threaded Throat
  • 2" No Hub Outlet

Specs

–
Product Type:

Drain

Shape:

Round

Material:

Cast Iron

Drain Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy