Apply to be a TradeMaster!
Main product image of Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet
Magnifying glass
Hover image to zoom

Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet

SKU:
CDIB22
Rating:
(0)
Q&A:
(0)
Clamp Down Drain Cast Iron, 2" Throat, 2" No Hub Outlet
Magnifying glass
Hover image to zoom
$63.75 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
Features
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 2" NPS Threaded Throat
  • 2" NPS Threaded Throat
  • 2" No Hub Outlet

Specs

–
Product Type:

Drain Body/Bonded Flange

Material:

Cast Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy