Apply to be a TradeMaster!
Main product image of Clamp Down Drain Cast Iron, Side Outlet No Trap 4" Throat, 2" Outlet
Magnifying glass
Hover image to zoom

Clamp Down Drain Cast Iron, Side Outlet No Trap 4" Throat, 2" Outlet

SKU:
CDIQ42
Rating:
(0)
Q&A:
(0)
Clamp Down Drain Cast Iron, Side Outlet No Trap 4" Throat, 2" Outlet
Magnifying glass
Hover image to zoom
$243.75 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
Features
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 4" NPS Threaded Throat
  • 4" NPS Threaded Throat
  • 2" No Hub Side Outlet

Specs

–
Material:

Cast Iron

Product Type:

Drain Body/Bonded Flange

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy