Apply to be a TradeMaster!
Main product image of 48" FX Series Complete Kit with Tile Insert Frame (Satin Stainless)
Magnifying glass
Hover image to zoom

48" FX Series Complete Kit with Tile Insert Frame (Satin Stainless)

SKU:
FXTIF6548SS
Rating:
(0)
Q&A:
(0)
48" FX Series Complete Kit with Tile Insert Frame (Satin Stainless)
Magnifying glass
Hover image to zoom
$906.13 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48"
Product Highlight: Finish
Satin Stainless

Description

–
Features
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 2" threaded waste line connection via TNAS threaded outlet (included with channel)
  • 2" threaded waste line connection via TNAS threaded outlet (included with channel)
  • Drain body NOT included

Specs

–
Product Type:

Linear Drain

Size:

48"

Finish:

Satin Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy