Apply to be a TradeMaster!
Main product image of 5" x 5" LTD 5 Tile Insert Complete Kit with PVC Drain Body, 2" Outlet (Satin Bronze)
Magnifying glass
Hover image to zoom

5" x 5" LTD 5 Tile Insert Complete Kit with PVC Drain Body, 2" Outlet (Satin Bronze)

SKU:
LTD52PSB
Rating:
(0)
Q&A:
(0)
5" x 5" LTD 5 Tile Insert Complete Kit with PVC Drain Body, 2" Outlet (Satin Bronze)
Magnifying glass
Hover image to zoom
$195.00 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Bronze
Product Highlight: Size
5"

Description

–
Features
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included

Specs

–
Product Type:

Center Drain

Finish:

Satin Bronze

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy