Apply to be a TradeMaster!
Main product image of 60" Tile Insert Frame Assembly for S-TIF 65/S-TIFAS 65/S-TIFAS 99/FXTIF 65 (Polished Stainless)
Magnifying glass
Hover image to zoom

60" Tile Insert Frame Assembly for S-TIF 65/S-TIFAS 65/S-TIFAS 99/FXTIF 65 (Polished Stainless)

SKU:
TA6560PS
Rating:
(0)
Q&A:
(0)
60" Tile Insert Frame Assembly for S-TIF 65/S-TIFAS 65/S-TIFAS 99/FXTIF 65 (Polished Stainless)
Magnifying glass
Hover image to zoom
$957.57 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
304L Stainless Steel
Product Highlight: Size
60"
Product Highlight: Finish
Polished Stainless

Description

–
TA-6560 PS is a 60" Tile Insert Frame Assembly for S-TIF 65/S-TIFAS 65/S-TIFAS 99/FXTIF 65 (Polished Stainless) manufactured by Infinity Drain.

Specs

–
Product Type:

Linear Drain

Size:

60"

Finish:

Polished Stainless

Material:

304L Stainless Steel

Gauge:

12

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy