Apply to be a TradeMaster!
Main product image of IW25-5 In-Wall Dehumidifier (155 CFM)
Magnifying glass
Hover image to zoom

IW25-5 In-Wall Dehumidifier (155 CFM)

SKU:
IW25-5-IN
Rating:
(0)
Q&A:
(0)
IW25-5 In-Wall Dehumidifier (155 CFM)
Magnifying glass
Hover image to zoom
IW25-5-IN has been discontinued
Discontinued September 5, 2026
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Suggested Alternative:
IW25-6 In-Wall Dehumidifier (100 CFM)
SKU:IW25-6-IN
(0)
Order by 6PM, receive 20 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
29.5
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Refrigerant Type
R-134A
Product Highlight: Air Flow Capacity (CFM)
155 CFM
Product Highlight: Max Temp (F)
95°F Max Temp
Product Highlight: Amperage
2.7 Amps

Description

–

The patent pending IW25-5 In Wall Dehumidifier with combined Bi-Polar Ionization Technology controls excessive moisture that contributes to poor indoor air quality, property damage, mold, comfort complaints, and possible liability risks. The IW25-5 in wall dehumidification system helps lower indoor relative humidity helping prevent moisture issues. * The quiet and easy to install built-in dehumidifier system is suited for both new construction and retrofit installations in multifamily, hotels, student housing, and residential applications. Removes up to 33 pints per day (@80_F and 60%RH) in 1,500 square feet.


The IW25-5 removes 33 pints of moisture in 1,500 square feet. This fifth generation dehumidifier includes an ozone-free Bi-polar Ion Generator that distributes ions which bond to indoor pollutants including bacteria, viruses, pollen, mold and odors, breaking them down and transforming them into water vapor.


The IW25-5 IN WALL Dehumidifier system with Bi-Polar Ionization Technology utilizes its integral humidistat to monitor the indoor conditioned space. When the relative humidity goes above the selected setpoint, the dehumidifier will energize. As air is drawn across an evaporator coil, which is cooler than the dew point of the air, moisture condenses. The air is then reheated through the condenser coil and distributed back into the room.


  • Energy Star Certified
  • 5-Year Warranty - Parts and Labor
  • NGBS Green Certified
  • Bi-polar ionizer - UL 2998 Validation Badge for Zero Ozone Emissions
  • Quiet and Easy Installation
  • Stand Alone - Independent of HVAC Systems
  • Hangs ON WALL
  • Hands-Free and Tankless - drains into existing plumbing
  • Standard 120V plug-in or Hard Wire Capable
  • Washable Air Filter - MERV
  • Minimal Maintenance
  • LED Maintenance Light Reminder
  • R-32 Refrigerant
  • Tamper Proof
  • Hard Wire or standard 120V plug-in
  • Internal Condensate Pump Available

Specs

–
Coverage (Sq Ft.):

1500

Product Type:

Dehumidifier

Refrigerant Type:

R-134A

Air Flow Capacity (CFM):

155

Defrost Control:

Electrical

Application:

Air Quality

Max Temp (F):

95°F

Capacity at AHAM (Pints):

29.5

Warranty:

5 Year

Amperage:

2.7

Type:

On-Wall

Hose Length:

10'

Drain Connection:

3/4"

Filter Type:

MERV 8

Min Temp (F):

46°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm