Pros, Join Our TradeMaster Program!
Description
Instant-Off Home ECO Water Saver Faucet for bathrooms & kitchens. Controlled by pressing and releasing rod. Great for kids' bathrooms and for the disabled and elderly.

All Instant-Off faucets have male and female threads. The Instant-Off faucet is shipped with a male 15/16" adapter installed at the top of the Instant-Off. When unscrewed, the facet is found with a female 55/64" thread.

Features:
  • automatically shuts off water
  • option for continuous water flow
  • stops drippy faucets - conserves water and saves money
  • 2.75" unbreakable plastic rod
  • great for homes, kitchens, bathrooms, campers, RV's, boats
Read more
Manuals (1)
Specs
Rod Length:
2.75"
Material:
Plastic
Flow type:
On/Off
Continuous
Thread Type:
Male
Female
Thread Size:
15/16"
55/64"
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.