Shop Resideo Sale
Main product image of Auto-Voltage Defrost Timer, 2 HP 50/60 Hz (120-240V)
Magnifying glass
Hover image to zoom

Auto-Voltage Defrost Timer, 2 HP 50/60 Hz (120-240V)

SKU:
DTAV40E2
Rating:
(0)
Q&A:
(0)
Auto-Voltage Defrost Timer, 2 HP 50/60 Hz (120-240V)
Magnifying glass
Hover image to zoom
$219.60 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour, 7 Day

Description

–
Auto-Voltage Defrost Timer, 2 HP 50/60 Hz (120-240V)

The Grässlin DTAV40E2 Series Auto Voltage Electronic Defrost Control is applicable to air defrost (compressor shutdown) and electric or hot gas defrost systems where defrost is terminated by the timer. If the coil is frost free, the timers can also be terminated by temperature or a pressure switch before the programmed defrost termination time is reached. The time termination functions as a fail-safe and terminates the defrost cycle if the temperature or pressure switch fails to do so.

Model Overview:
  • Time Initiated. Temperature, Pressure or Time Terminated
  • Automatically adjusts voltages between 120 and 240 VAC, 50/60 Hz
  • 24-Hour/7-Day flexible scheduling increases system efficiency
  • Rechargeable battery backup (with 2500-hour carryover)
  • Heavy-duty 40 Amp contact rating
  • LED indicators for defrost and refrigeration cycles
  • To-the-minute defrost duration improves system efficiency
  • Large screw terminals for easy wiring #8 wag

Applications:
  • Commercial Refrigeration Systems
  • Food Processing Facilities
  • Food Equipment
  • Free Standing Coolers
  • Blast Chillers
  • Ice Machines
  • Food Display Cases
  • Supermarket
  • Walk-in Coolers
  • Beverage Equipment
  • Reach-in Coolers

Specs

–
Product Type:

Defrost Timer

Voltage:

120-240V

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

24 Hour

7 Day

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy