Apply to be a TradeMaster!
Main product image of Auto-Voltage Defrost Timer, 2 HP NEMA-3R (120-240V)
Magnifying glass
Hover image to zoom

Auto-Voltage Defrost Timer, 2 HP NEMA-3R (120-240V)

SKU:
DTAV40Q
Rating:
(0)
Q&A:
(0)
Auto-Voltage Defrost Timer, 2 HP NEMA-3R (120-240V)
Magnifying glass
Hover image to zoom
$250.07 each
In Stock
In Stock
Get 1 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day

Description

–
Auto-Voltage Defrost Timer, 2 HP NEMA-3R (120-240V)

The Grässlin DTAV40Q Series Auto Voltage Defrost Timer is applicable to air defrost (compressor shutdown) and electric or hot gas defrost systems where the defrost is terminated by the timer. If the coil is frost free, the timers can also be terminated by temperature or pressure switches before the programmed defrost termination time has been reached. The time termination functions as a fail-safe and terminates the defrost cycle if the temperature or pressure switch fails to do so.

Model Overview:
  • DTAV40 replaces over 40 competitive models
  • Auto-Voltage automatically adjusts for 120-240 VAC
  • Box lug terminals
  • Defrost times programmable in 15-minute intervals with captive trippers
  • Type 3R Outdoor Plastic Enclosure
  • 40 Amp, 2 HP Rating
  • Moisture resistant conformal coated board
  • LED indicators for defrost and refrigeration cycles
  • Defrost cycles are programmed independently
  • "Real-time" clock face for quick, easy and accurate setting
  • Min ON/OFF time: 15 minutes
  • Max ON/OFF time: 23 hours, 45 minutes

Specs

–
Product Type:

Defrost Timer

Voltage:

120-240V

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

7 Day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy