Apply to be a TradeMaster!
Main product image of EI400 Series Digital Auto-Off Countdown Timer - Ivory
Magnifying glass
Hover image to zoom
EI400 Series Digital Auto-Off Countdown Timer - Ivory
Magnifying glass
Hover image to zoom
EI400C has been discontinued
Discontinued December 17, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Heavy Duty 7-Day Digital Programmable Timer w/ Astro Feature (White)
SKU:ST01
(5)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120-277V

Description

–
EI400 Series Digital Auto-Off Countdown Timer - Ivory

Product Description
The EI400 Series Decorator Digital Auto-Off In-Wall Timers effectively replace 16 different spring-wound models. The timers provide flexibility, easy installation, and silent operation. The timers provide a to-the-second accuracy time range from 1 second to 24 hours.

Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required.

Product Features
  • True 3-way control allowing the load interval to be stopped/started using a standard mechanical remote switch
  • CR2 lithium battery provides a minimum of 2 years of operation without AC power
  • No neutral required
  • User settings stored in non-volatile memory
  • Low battery indicator
  • ADA Compliant
  • User-selectable advance end-of-interval visual or audible warning
  • Controls all voltages and frequencies with no adjustments required
  • CFL/LED compatible

Specs

–
Product Type:

Timer

Amperage:

20

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm