Apply to be a TradeMaster!
Main product image of NightFox Electronic Photocontrol, Stem Mount Side Lens (480V)
Magnifying glass
Hover image to zoom

NightFox Electronic Photocontrol, Stem Mount Side Lens (480V)

SKU:
EK4135S
Rating:
(0)
Q&A:
(0)
NightFox Electronic Photocontrol, Stem Mount Side Lens (480V)
Magnifying glass
Hover image to zoom
$35.86 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Mount
Stem
Product Highlight: Material
Polycarbonate

Description

–
NightFox electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations.1/2" -14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8" diameter. Come with 9" wire leads.

Features:
  • Non-drift silicon light sensor with IR filter
  • DC relay with zero-crossing circuitry for extended life
  • Conformal coated PCB
  • 15-year design life
  • Exceeds 10,000 ON/OFF switching cycles
  • Fail ON mode
  • Ideal for single or multi fixture HID and LED installations
  • 220J MOV surge protection element
  • 1/2"-14 NPSM threaded stem fits standard outlet boxes and wall packs for a minimum installation hole size of 7/8 inch diameter
  • #18 AWG wire leads
  • Application: Outdoor Lighting Control

Specs

–
Product Type:

Photocontrol

Type:

Electronic

Application:

Outdoor

Voltage:

480V

Mount:

Stem

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy