Shop Resideo Sale
Main product image of NightFox Electronic Photocontrol, Select Grade Locking Type (120-277V)
Magnifying glass
Hover image to zoom

NightFox Electronic Photocontrol, Select Grade Locking Type (120-277V)

SKU:
EK4536
Rating:
(0)
Q&A:
(0)
NightFox Electronic Photocontrol, Select Grade Locking Type (120-277V)
Magnifying glass
Hover image to zoom
$32.61 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Material
Polypropylene

Description

–
EK4536 | Select Grade Locking Type Electronic Photocontrol, 120-277V

Designed to meet a 15-year service life, this photocontrol is LED-compatible and backed by an 8-year warranty.

Features:
  • Non-drift silicon light sensor with IR filter
  • DC relay with zero-crossing circuitry for extended life
  • All components meet 15-year life expectancy
  • Conformal coated PCB
  • Exceeds 10,000 ON/OFF switching cycles
  • Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)
  • 510 J MOV surge protection


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Street Lighting
  • Pedestrian Pathway Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Electronic
  • Expected Lifetime (Years) 15
  • Expected Lifetime (Operations) 10000
  • Application Compatibilities LED; Incandescent; HID
  • Photocontrol Style: Locking Type
  • Photocontrol Sensor Location Side
  • Sensor Time Delay Instant ON; 2 sec to 5 sec OFF
  • Photocell Type Silicon Diode
  • Photo Control Switch Type Relay
  • Fail Mode ON
  • Activation On 1.5 fc
  • Activation Off 2.25 fc
  • Cover Color White with Blue Band
  • Housing Material Polypropylene
  • Magnetic Ballast Range(s) 1800 VA
  • Tungsten Range(s) 1000 W
  • Electronic Ballast Range(s) 6 A, 120-277 VAC, 50/60 Hz
  • Surge Protection 510 J MOV
  • UL Certification cULus
  • Other Certifications and Compatibilities CA Title 20; Ansi C136.10
  • RoHS Certification Yes

Specs

–
Product Type:

Photocontrol

Application:

Outdoor

Type:

Electronic

Voltage:

120-277V

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy