Apply to be a TradeMaster!
Main product image of FF Series Commercial Auto-Off Timer, SPST (12 Hours)
Magnifying glass
Hover image to zoom

FF Series Commercial Auto-Off Timer, SPST (12 Hours)

SKU:
FF12HC
Rating:
(2)
Q&A:
(0)
FF Series Commercial Auto-Off Timer, SPST (12 Hours)
Magnifying glass
Hover image to zoom
$45.39 each
Out of Stock
Out of Stock
Get it Mon, Oct 12 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
FF Series Commercial Auto-Off Timer, SPST (12 Hours)

The FF Series Commercial Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Features:
  • Hold feature enables the user to override the automatic shut-off function
  • Rugged time dial plate easily withstands the abuse encountered in commercial environments
  • Commercial "brushed metal" (plastic construction) look meets NEC requirements
  • Time saving up front terminal connection with teeter-type terminals
  • Press-on knob design ensures quick and easy installation
  • CFL compatible

Ratings:
    Resistive:
            20 Amp, 125 VAC, 50/60 Hz
            10 Amp, 250 VAC, 50/60 Hz
            10 Amp, 277 VAC, 50/60 Hz
    Tungsten: 7 Amp, 125 VAC

    Motor:
            1 HP, 120 VAC, 50/60 Hz
            2 HP, 240 VAC, 50/60 Hz
    Dimensions: 2.79" H x 1.6" W x 1.19" D

    Note: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.

Specs

–
Product Type:

Timer

Time Cycle:

12 Hours

Switch:

SPST

Hold:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great for garage heater control

Hooked this switch in between my thermostat and heater to limit how long heat could remain on in garage. Worked perfectly
Onekama_mi
Onekama, MI
2 years ago
Was this review helpful to you?

Works great

We wired this timer in series with the radiant heater thermostat in a fab shop that has no plumbing to freeze and only gets used one day a week or so. Used to have the problem of people leaving the heat on, resulting in outrageous gas bills. Now, the longest it could stay on after they leave is 12 hours.
MMSI
Papillion, NE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy