Apply to be a TradeMaster!
Main product image of PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
Magnifying glass
Hover image to zoom

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000

SKU:
TH1100DV1000
Rating:
(358)
Q&A:
(18)
PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
Magnifying glass
Hover image to zoom
$39.89 each
In Stock
In Stock
Get 2,711 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V, 750mV
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
40°F - 90°F

Description

–
Application:
  • Heat Only
Features:
  • Garage Mode allows it to be used in 35-90 degrees
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Built-in compressor protection.
Please note: Make sure heating and cooling temperatures are set to acceptable ranges:
  • Heat: 40° to 90°F (4.5° to 32°C).

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Battery

Hardwired

Temperature Range (F):

40°F - 90°F

Voltage:

Low voltage

24V

750mV

Operating Humidity:

5 to 90% RH, non-condensing

Wiring:

R, C, W

Color:

Premier White

Height:

4-11/16"

Width:

2-7/8"

Depth (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU: TH1100DV1000
(358)
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Heat Only
1 Heat
Non-Programmable
Push Button
Vertical
Heat Only
1 Heat
Non-Programmable
Push Button
Horizontal

You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home

Product Reviews

4.8 out of 358 reviews
96% would recommend this product
4.8
out of 358 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
1%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very Satisfied

I'm very satisfied with this product. It was exactly what I wanted in my travel trailer, for a lot more accurate heating. Now I can pinpoint it to exactly the temperature I want, instead of guessing, sliding the conventional thermostat back and forth. Will for sure save on propane too! Nice back light when adjusting the temperature, making it easy to see even at night.
VS

Most Liked Negative Review

Works ok, has some issues

This is a nice thermostat however it does cause the heat source to cycle quite a bit whether heat is needed or not. I currenntly have it hooked up to a Aube relay that controls 24 amps of baseboards. When I turn it on, the room heats to the set point and then shuts off after a few minutes which I guess it is stopping at setpoint +.5 degress. Ok, this is fine. The problem is the heat comes on every 10 to 12 minutes whether heat is needed or not. I tried setting the CPH to 3 then 2 and finally one, but it still cycled the heat source every 10 to 12 minutes. The set point of 68 was reached and it never went below. I prefer it to drop to 67 before it starts heating again.
Showing 1-10 of 358 reviews

Great product

I bought two of these. They are both working great. Easy to install.
Slim
MN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great well priced thermostats

Easy install
BPM
Jackson Hole, WY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm always 100 pct satisfied

I buy all my parts from supplyhouse. Never had an issue.
Mr S
Centereach ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works satisfactory for intended purpose

This worked with a Reznor EUHC-5 unit heater I installed in a one car garage. It controls the unit satisfactory.
J
VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Not a big fan of programable thermostats, so replaced with these non-programable ones. They matched the mountings of the old thermostats and don't look that much different. They are are just set and forget, no long drawn out re-setting process when replacing the batteries. Still have ability to turn of heat in zone when not needed, as I have hydronic heating.
Rusty
Newbury, OH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This stat was EXACTLY was I was looking for for my "senior" neighbor friends. Simplicity and clear, large display could not be better! Thank you for making it so simple. Jim Mc
Jim Mc
Scotia, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Replaced 2 Programable thermostats with these. Simple installation and easy set up and looks almost identical to programable ones. Also like that they light up when temp button pressed.
Rusty
Newbury, OH
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked very well for me

Replaced a rheostat in our sunroom. Needed a size exactly like this and it's working great.
Bill
Detroit
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was just what I wanted

Was looking for a basic thermostat and this fit the bill, it was a fast delivery and easy install and perfect fit.
Steve
Hagaman NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The part I needed was in stock, the price was great, and delivery was very fast.. what's not to like. I'll definitely be a repeat customer.
Bosco
Up North, MI.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

18 Questions
18 Questions
ASK A QUESTION

Q: the item is listed as heat only, but in the installation instructions it says cool only as an option also. so which is it? or is it both? I have separate thermostats for heat (baseboard electric) and air cooling (air conditioning)....I would like to use this item for both applicaitons if possible, but I need to resolve what appears to be a limitation on the unit to deal only with heat?

Asked by Jim 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This is the TH1100DV, which is heat only. The TH1110DV and TH2110DV can be used for either heat only or cool only.

Was this review helpful to you?

Q: Will this work with fan-forced heaters?

Asked by Judy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this thermostat would work with heat only systems containing a fan unit.

Was this review helpful to you?

Q: What is the temperature differential of this thermostat?

Asked by Gus 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This thermostat works on a 1 degree differential.

Was this review helpful to you?

Q: Will this thermostat work with a millivolt system?

Asked by Greybird7 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The TH1100DV1000 thermostat is compatible with 750 mv systems.

Was this review helpful to you?

Q: Does this thermostat work for electric radiant heat?

Asked by Nik 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That would depends on the control voltage, that stat is a low voltage unit.

Was this review helpful to you?

Q: I have a 8 foot Cadet 2000 watt / 240 volt / baseboard heater. Is this compatible? Will this work on my unit?

Asked by Otis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not, that is a 24volt thermostat.

Was this review helpful to you?

Q: my thermostat is stuck in celsius how can i get it back t0 fahrenheit

Asked by Stephany 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See page 7 of the manual linked below: http://s3.supplyhouse.com/product_files/Honeywell%20-%20TH1100DV1000%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: will this thermostat work with 24 volt baseboard?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it will 24 volt of millivolt.

Was this review helpful to you?

Q: WILL THIS WORK ON A 3 WIRE AUTOMAG ZONE VALVE SYSTEM

Asked by RAYJAY 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We can not suggest or confirm if a stat will work based on the number of wires.

Was this review helpful to you?

Q: will this work at low temp of 35 degres

Asked by hammond sapper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this thermostat has an adjustable Temperature Scale: the standard selection of 40 to 90F or garage selection of 35 to 90F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy