Apply to be a TradeMaster!
Main product image of Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)
Magnifying glass
Hover image to zoom

Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)

SKU:
GM40AVE
Rating:
(0)
Q&A:
(1)
Auto-Voltage Electromechanical Time Switch, 40A, DPDT with Battery Backup (120-277V)
Magnifying glass
Hover image to zoom
GM40AVE has been discontinued
Discontinued August 28, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
Brand:
Intermatic
SKU:DTAV40
(4)
Order by today, receive 84 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
7 Day, 24 Hour

Description

Auto-Voltage Electromechanical Timer, 40A, DPDT with Battery Backup (277V)

Grässlin?s GM40AVE Auto-Voltage Series 40 Amp Electronic Time Switch is a universal electronic control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. This time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.

Model Overview:
  • 40 Amp rating
  • Power and status LED indicators
  • 24-Hour or 7-Day applications
  • 3 present adjustable block programs
  • Auto-Voltage selection 120 VAC through 277 VAC
  • DPDT Switching Configuration standard ( 2 N.O. and 2 N.C. Contacts)
  • 20 setpoint programs
  • Easy-to-follow menu driven programming
  • Temporary manual override with load status indication
  • Battery backup

Specs

Voltage:

120-277V

Switch:

DPDT

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

7 Day

24 Hour

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the unit be placed outdoors; i.e. Is the unit waterproof?

Asked by Oldmom/newhome 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The GM40AVE time switch is housed in an enclosure that is suitable for both indoor or outdoor installation.

Was this review helpful to you?