Apply to be a TradeMaster!
Main product image of Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
Magnifying glass
Hover image to zoom

Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)

SKU:
DTAV40
Rating:
(5)
Q&A:
(0)
Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
Magnifying glass
Hover image to zoom
$158.88 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)

The Grässlin DTAV40 defrost control is field adjustable for 120V or 240V operation and shall have defrost initiation times settable to the quarter hour via captive trippers at 15 minute intervals. The defrost timer is housed in a NEMA 3R indoor/outdoor plastic enclosure. The relay output is 40A Resistive, 2HP @ 250VAC. Defrost terminations are completed by time and a remote temperature or pressure switch.

Model Overview:
  • DTAV40 replaces over 40 competitive models
  • Auto-Voltage automatically adjusts for 120-240 VAC
  • Box lug terminals
  • Defrost times programmable in 15-minute intervals with captive trippers
  • Type 3R outdoor enclosure
  • 40 Amp, 2 HP Rating
  • Moisture resistant conformal coated board
  • LED indicators for defrost and refrigeration cycles
  • Defrost cycles are programmed independently
  • "Real-time" clock face for quick, easy and accurate setting
  • Min ON/OFF time: 15 minutes
  • Max ON/OFF time: 23 hours, 45 minutes

Specs

–
Product Type:

Defrost Timer

Voltage:

120-240V

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

208/240V Defrost Timer
SKU: 8145-20
Paragon

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Warranty doesn't make sense

They want to matching parts to equipment for warranty but most times they can't match it. Some parts are just genetic like motor HP, phase, voltage, amp so it can works for different equipment as long as specs are matching. We end up buy less from them.
Paul
MN
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only one time purchase

Good service and products
Guillermo
Chantilly Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and refer to my friends

This is great timer for walk in cooler and great price offered by supply house with fast delivery
Harish
Dublin GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

Dual voltage make stocking easier
paul
st paul MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Work well good price
Tim
St paul MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy