Apply to be a TradeMaster!
Main product image of Thermal Photocontrol, Stem & Swivel Mount Side Lens (120-277V)
Magnifying glass
Hover image to zoom

Thermal Photocontrol, Stem & Swivel Mount Side Lens (120-277V)

SKU:
K4236C
Rating:
(0)
Q&A:
(0)
Thermal Photocontrol, Stem & Swivel Mount Side Lens (120-277V)
Magnifying glass
Hover image to zoom
$35.11 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Mount
Stem, Swivel
Product Highlight: Material
Polycarbonate

Description

–
K4236C | Stem and Swivel Mount Thermal Photocontrol, 120-277V

These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.

Features:
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Delay feature prevents unwanted OFF switching
  • High strength, UV resistant plastic housing
  • Swivel with 1/2"-14 NPSM threaded stem
  • Washer gasket and locking nut included
  • #18 AWG, 6" wire leads


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Pedestrian Pathway Lighting
  • Street Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Thermal
  • Expected Lifetime (Years) 5
  • Expected Lifetime (Operations) 3650
  • Application Compatibilities HID; Fluorescent; Incandescent
  • Photocontrol Style: Stem; Swivel Mount
  • Photocontrol Sensor Location: Side
  • Sensor Time Delay: 30 sec to 90 sec
  • Photocell Type: Cadmium Sulfide
  • Photo Control Switch Type: Mechanical Bimetal
  • Fail Mode: ON
  • Activation On: 1.5 fc
  • Activation Off: 3 to 15 fc
  • Wire Lead Length (in): 6
  • Wire Size Max: #18 AWG
  • Cover Color: Gray
  • Housing Material: Polycarbonate
  • Magnetic Ballast Range(s): 8.3 A, 1000-2300 VA
  • Tungsten Range(s): 15 A, 1800-4150 W
  • Wiring Option: Wire leads
  • Input Voltage Range(s) 120-277 VAC, 50/60 Hz
  • Temperature (operation): -40°C..70°C
  • UL Certification UL
  • CSA Certification cCSAus
  • Other Certifications and Compatibilities: CA Title 20; Ansi C136.10
  • California Proposition 65 DEHP

Specs

–
Product Type:

Photocontrol

Type:

Thermal

Application:

Outdoor

Voltage:

120-277V

Mount:

Stem

Swivel

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy