Apply to be a TradeMaster!
Main product image of Thermal Photocontrol, Wall Mount Front Lens (120V)
Magnifying glass
Hover image to zoom

Thermal Photocontrol, Wall Mount Front Lens (120V)

SKU:
K4321C
Rating:
(0)
Q&A:
(0)
Thermal Photocontrol, Wall Mount Front Lens (120V)
Magnifying glass
Hover image to zoom
$16.89 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Material
Polycarbonate

Description

–
K4321C | Wall Mount Thermal Photocontrol, 120V

These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.

Features:
  • These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting
  • K4321C includes weatherproof wall plate and neoprene gask


Applications:
  • Parking Lot Lighting
  • Landscape Lighting
  • Exterior Lighting
  • Pedestrian Pathway Lighting
  • Street Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Thermal
  • Expected Lifetime (Years) 5
  • Expected Lifetime (Operations) 3650
  • Application Compatibilities HID; Fluorescent; Incandescent
  • Photocontrol Style: In-Wall
  • Photocontrol Sensor Location: Front
  • Sensor Time Delay: 30 sec to 90 sec
  • Photocell Type: Cadmium Sulfide
  • Photo Control Switch Type: Mechanical Bimetal
  • Fail Mode: ON
  • Activation On: 1 to 5 fc
  • Activation Off: 3 to 15 fc
  • Wire Lead Length (in): 9
  • Wire Size Max: #18 AWG
  • Cover Color: Gray
  • Housing Material: Polycarbonate
  • Magnetic Ballast Range(s): 8.3 A, 1000 VA
  • Tungsten Range(s): 15 A, 1800 W
  • Wiring Option: Wire leads
  • Input Voltage Range(s) 120 VAC, 50/60 Hz
  • Temperature (operation): -40°C..70°C
  • UL Certification UL
  • CSA Certification cCSAus
  • Other Certifications and Compatibilities: CA Title 20
  • California Proposition 65 DEHP

Specs

–
Product Type:

Photocontrol

Application:

Outdoor

Type:

Thermal

Voltage:

120v

Mount:

Wall

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy