Apply to be a TradeMaster!
Main product image of Thermal Photocontrol, Locking Type Side Lens (120-277V)
Magnifying glass
Hover image to zoom

Thermal Photocontrol, Locking Type Side Lens (120-277V)

SKU:
LC4536C
Rating:
(0)
Q&A:
(0)
Thermal Photocontrol, Locking Type Side Lens (120-277V)
Magnifying glass
Hover image to zoom
$24.21 each
In Stock
In Stock
Get 5 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Material
Polypropylene

Description

–
LC4536C | Locking Type Thermal Photocontrol, 120-277V

These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.

Features:
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Integral high impact thermoplastic housing
  • Locking type plug for quick installation and changeover
  • Delay feature prevents unwanted OFF switching
  • Complies with ANSI C136.10 standard
  • Tested to 3,650 ON/OFF cycles


Applications:
  • Exterior Lighting
  • Street Lighting
  • Parking Lot
  • Pedestrian Pathway Lighting
  • Landscape Lighting


Specifications:
  • Usage Environments Outdoor
  • Photocontrol Type Thermal
  • Expected Lifetime (Years) 5
  • Expected Lifetime (Operations) 3650
  • Application Compatibilities HID; Incandescent
  • Photocontrol Style Locking type
  • Photocontrol Sensor Location Side
  • Sensor Time Delay 30 sec to 90 sec
  • Photocell Type Cadmium Sulfide
  • Photo Control Switch Type Mechanical Bimetal
  • Fail Mode ON
  • Activation On 5 fc
  • Activation Off 15 fc
  • Cover Color: White with Blue Band
  • Housing Material: Polypropylene
  • Magnetic Ballast Range(s) 8.3 A, 1000-2300 VA
  • Tungsten Range(s) 15 A, 1800-4155 W
  • Input Voltage Range(s) 120-277 VAC, 50/60 Hz
  • Temperature (operation) -40°C..70°C
  • UL Certification UL
  • CSA Certification cCSAus
  • Other Certifications and Compatibilities CA Title 20; Ansi C136.10
  • California Proposition 65 None

Specs

–
Product Type:

Photocontrol

Application:

Outdoor

Type:

Thermal

Voltage:

120-277V

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy