Apply to be a TradeMaster!
Main product image of Heavy Duty Mechanical Time Switch, 40A, SPST (208-277V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch, 40A, SPST (208-277V)

SKU:
T102
Rating:
(0)
Q&A:
(0)
Heavy Duty Mechanical Time Switch, 40A, SPST (208-277V)
Magnifying glass
Hover image to zoom
$82.48 each
In Stock
In Stock
Get 2 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
5 HP
Product Highlight: Programmability
24 Hour

Description

–
Heavy Duty Mechanical Time Switch, 40A, SPST (208-277V)

This heavy-duty electromechanical time switch is designed for industrial, commercial and residential applications. It features a high horsepower rating that is ideal for loads up to 40 amps resistive from 208 volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 208-277 volts.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper

Specs

–
Voltage:

208-277V

Switch:

SPST

Amperage:

40

Horse Power:

5

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy