Apply to be a TradeMaster!
Main product image of Heavy Duty Mechanical Time Switch, 40A, DPST (120V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch, 40A, DPST (120V)

SKU:
T103
Rating:
(2)
Q&A:
(1)
Heavy Duty Mechanical Time Switch, 40A, DPST (120V)
Magnifying glass
Hover image to zoom
$110.64 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
Heavy Duty Mechanical Time Switch, 40A, DPST (120V)

The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Double Pole Single Throw 40 Amps, 4000 watt capacity, 120 volts.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper

Specs

–
Voltage:

120v

Switch:

DPST

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

60Hz Motor For T101, T103, T105 (125V)
SKU: WG1570-10D
Intermatic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

yes

Activate outside lights on church parking lot
Draken
Homewood, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a good product.

Intermatic vs Torx is no comparison. Packing is as bad as I've seen.
Skeet
Fayetteville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The "On" trip mechanism seems to be jammed. The removable tripper forces the timer to stop. Do I need to buy a new timer, or is something bent that I can unbend?

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can try to replace the tripper if it is bent. It is part 156T1978A available on our site.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy