Shop Resideo Sale
Main product image of Heavy Duty Mechanical Time Switch, 40A, SPST (125V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch, 40A, SPST (125V)

SKU:
T101
Rating:
(6)
Q&A:
(1)
Heavy Duty Mechanical Time Switch, 40A, SPST (125V)
Magnifying glass
Hover image to zoom
$77.77 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
Heavy Duty Mechanical Time Switch, 40A, SPST (125V)

The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 125-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 125 volts.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper

Specs

–
Voltage:

125v

Switch:

SPST

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High or Low Limit & Circulator Strap-On Aquastat, 65-200-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006C1018
SKU: L6006C1018
Resideo

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great timer

I have this turn my outside lights on and off and love it.
Lynsue
Arlington Heights IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service

Supply House has great service.
Chip
Mill Hall, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend friends.

Things that are great about it.
Kim
San Ramon, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Heavy Duty

Installed on pool pump and changed driver gear twice in 6 months. Have not used timer dial to turn pump off so unsure of why gear keeps losing a cog. My opinion is - not heavy duty and would not recommend. I am looking for other options now.
Dano
South Carolina
3 years ago
Was this review helpful to you?

well built

Used as a timer for long day lighting. easy to install. Easy to set and works as it should. Manual switch is easier to use than the one it replaced.
Swiss Brown
minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timer

Working great easy to set mechanical timer with a good amperage rating for heavy loads. I use my timer for automotive engine 1500 watt tank heater which doesn't need to be turned on till middle of the night Great product
Chief
ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Looking for wiring diagram for Intermatic T-101 Timer. Thank You in advice.

Asked by Lala 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Lala, Hopefully Page 2 on the Product Overview is what you are looking for: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/T101%20-%20Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy