Apply to be a TradeMaster!
Main product image of Heavy Duty Mechanical Time Switch, 40A, DPST (208-277V)
Magnifying glass
Hover image to zoom

Heavy Duty Mechanical Time Switch, 40A, DPST (208-277V)

SKU:
T104-INTERMATIC
Rating:
(6)
Q&A:
(0)
Heavy Duty Mechanical Time Switch, 40A, DPST (208-277V)
Magnifying glass
Hover image to zoom
$90.94 each
In Stock
In Stock
Get 12 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
5 HP
Product Highlight: Programmability
24 Hour

Description

–
Heavy Duty Mechanical Time Switch, 40A, DPST (208-277V)

The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Double Pole Single Throw 40 Amps, 4000 watt capacity, 208-277 VAC 60 Hz.

Model Overview:
  • Control electrical loads up to 40 Amps
  • Provides direct 24 hour control of most loads
  • 1 to 12 ON/OFF operations each day
  • Minimum ON/OFF times of 1 hour
  • Manual override
  • All models equipped with one ON and one OFF tripper

Specs

–
Voltage:

208-277V

Switch:

DPST

Amperage:

40

Horse Power:

5

Enclosure Type:

NEMA-1

Programmability:

24 Hour

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exactly What I Needed

I purchased this timer to replace my existing timer of the same model. The benefit of this replacement was the internal components were an exact match so all I had to do was remove the old timer internals and replace them with the new timer internals. The modular construction of the internals made the replacement as simple as pushing a button inside the box and the entire internal assembly came out. The new assembly then just snapped right into the old electrical housing. This feature eliminated the need to mount and rewire the replacement timer's housing. Once I connected the wires to the new internals and turned on the power I was up and running again.
David B
Tulsa, OK
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Product was used on hot water heater to turn off during peak hours. Quality product at a great price.
maxparker3
Ridley Park PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL BUY AGAIN. FAST SERVICE

I WILL BUY AGAIN. FAST SERVICE
Mike
NEW MEXICO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

timer works but won't run with the on/off trippers in place

wasn't a drop-in for my old intermatic and had to make adjustments to get it to fit.
jlawden
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased timer for 230V application. Supply House deliverd!

Will look to Supply House first for all future needs. Product was delivered FAST. Thanks
John
Stonington CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly for my pool

Used it to add a salt chlorinator to my pool
Dive Bomber
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy