Apply to be a TradeMaster!
Main product image of The Little Gray Box - Mechanical Water Heater Time Switch, 40A, DPST (208-250V)
Magnifying glass
Hover image to zoom

The Little Gray Box - Mechanical Water Heater Time Switch, 40A, DPST (208-250V)

SKU:
WH40
Rating:
(0)
Q&A:
(0)
The Little Gray Box - Mechanical Water Heater Time Switch, 40A, DPST (208-250V)
Magnifying glass
Hover image to zoom
$127.24 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 250v
Product Highlight: Amperage
40 Amps

Description

–
WH40 | Mechanical Water Heater Time Switch

With the easy-to-set "Yellow Dial," these time switches allow for basic control of electric water heaters. These time switches offer a minimum ON/OFF time of one hour, and are available for 208-250 VAC applications. With the proven reliability of our mechanical line, these time switches provide dependable electric water heater control.

Features:
  • Two sets of ON/OFF trippers
  • Enables shifting electricity use into off-peak hours to reduce energy costs
  • Convenient external override switch
  • Up to 12 ON/12 OFF events
  • Switch Type: DPST
  • Mechanism Type: Analog/Mechanical
  • Clock Motor: 208-250 VAC
  • 60 Hz
  • Amps per pole: 40 A
  • Power Consumption: 3 W Max
  • Operating Temperature Range: -40° F to 130° F


Applications:
  • Residential
  • Institutional
  • Industrial
  • Commercial
  • Military Facilities
  • Schools

Specs

–
Voltage:

208V

250v

Product Type:

Timer

Amperage:

40

Switch:

DPST

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy