Apply to be a TradeMaster!
Main product image of 3/4" Line Set w/ 1/2" UV Resistant Insulation x 50 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom

3/4" Line Set w/ 1/2" UV Resistant Insulation x 50 ft. Refrigerant Line Set (Single Roll)

Brand:
Isoclima
SKU:
ISOTECHUV34-12-50
Rating:
(0)
Q&A:
(0)
3/4" Line Set w/ 1/2" UV Resistant Insulation x 50 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom
$492.81 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Liquid Line
3/4"
Product Highlight: Suction Line
3/4" SL

Description

–
3/4" Line Set w/ 1/2" UV Resistant Insulation x 50 ft. Refrigerant Line Set (Single Roll)

Product Features
  • The unique solution to resist aggressive environments and corrosion
  • IsoArmor polymer coating to protect the copper from moisture, oxygen and VOCs.
  • External UV-retardant LDPE foil covering which adheres to a non-flammable base, melts flameless belongs to self-extinguish class
  • Made in accordance with applicable regulations, with cleaned inside surfaces, phosphorous deoxidized, high residual phosphorous, annealed in coils.
  • Perfect for applications where high-pressure phases are used as a refrigeration source.
  • Compact package footprint

Specs

–
Length (Feet):

50'

Liquid Line:

3/4"

Suction Line:

3/4"

Features:

Insulated

Insulation Thickness:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
SKU: B143812050F
ICOOL

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy